Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes

Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.

Manufacturer: Thermo Scientific™ 362707

 View more versions of this product

Catalog No. 12-565-190

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Sterility Sterile
    Max. RCF 3,000 x G
    Bottom Shape Flat
    Capacity (Metric) 10mL
    Graduations No
    Length (Metric) 100mm
    Material Polystyrene
    Sterile Yes
    No. per Case 480
    No. per Pack 80
    Certifications/Compliance CE marked
    Writing Area Yes
    Diameter (Metric) Outside 16mm

    Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes, which have been both RCF and tightness tested.

    • Made in a variety of formats for greater flexibility
    • Different bottom shapes to meet all needs
    • Include polyethylene plug seal screw caps
    • Fit most standard centrifuges
    • Relative centrifugal force tested (RCF)
    • CE marked

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit