Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Thermo Scientific™ Nunc™ 96-Well Cap Mats Available on GSA/VA Contract for Federal Government customers only.

Protect all 96 wells during short term or long term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats.

$248.50 - $630.00

Specifications

For Use With (Application) For compound storage to −80°C
No. of Wells 96
View More Specs

Products 6
Catalog Number Mfr. No. Color Sterility For Use With No. per Case Price Quantity & Availability  
Catalog Number Mfr. No. Color Sterility For Use With No. per Case Price Quantity & Availability  
12-565-560 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
276000
Natural Sterile 96-Well Plates w/shared wall technology 50 Case of 50 for $369.00
N/A
12-565-559 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
276002
Natural Non-sterile 96-Well Plates w/shared wall technology 50 Case of 50 for $330.50
N/A
12-565-556 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
276005
Blue Non-sterile 96-Well Plates w/shared wall technology 50 Case of 50 for $369.00
N/A
12-565-570 Edge
View Documents
Thermo Scientific™
276011
Natural Non-sterile 96-Well Plates w/shared wall technology 50 Case of 50 for $630.00
N/A
14-387-93 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
9503230
Natural Non-sterile 96-Well Plates (Square Well) 50 Case of 50 for $610.50
N/A
14-387-94 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
9503233
Natural Sterile 96-Well Plates (Square Well) 25 Case of 25 for $248.50
N/A
Description

Description

Protect all 96 wells during short term or long term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:
  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates
Pre-slit silicone well caps:
  • Pre-slit silicone well caps permit a pipette tip or probe to enter the well without damage to the cap
  • Silicone pre-slit well caps permit a pipet tip or probe to enter the well without damage to the cap
  • Silicone caps with pre-slit are solvent resistant, should not be subjected to 100% DMSO
Warranty: 90 days

Ordering Information:

Sterile mats are individually wrapped.

Note:

Designed specifically for use with microplates featuring "shared wall" technology. 96-well polypropylene DeepWell plates with “Shared Wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 Preslit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

For compound storage to −80°C
96

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit