Learn More
Thermo Scientific™ Nunc™ 96-Well Filter Plates
Efficiently perform plasmid DNA filtration, PCR filtration and vacuum filtration with these Thermo Scientific™ Nunc™ 96-well filter plates.
Supplier: Thermo Scientific™ 278012
Description
Efficiently perform purification of high quality plasmid DNA or PCR products with the Thermo Scientific™ Nunc™ 96 Deep Well Filter Plates. Made of chemical resistant polypropylene material with superior mechanical strength, these plates conform to standard 96 well footprint compatible with high throughput sample processing.
Key Features:- Designed specifically for high throughput sample processing
- Suitable for vacuum, filtration, centrifugatioin or positive pressure techniques
- Polyethylene terapthalate (PET) frit in fritted plate has 20μm pore size
- Shared wall configuration gives reduced plate height, wider wells for faster pocessing, higher yields and less clogging
- Purified DNA is suitable for downstream applications such as sequencing and restriction digestion
- Glass Fiber plate has PET frit and two layers of glass fiber membrane for binding DNA
- Customized bar coding is available
Recommended for:
Protein purification, lysate clarification, general filtration
Specifications
Standard | |
Glass Fiber | |
Inner packs of 5 | |
Unfritted Deep Well Plate | |
1.3 mL | |
1 mL | |
Non-treated | |
50 | |
50/Cs. |
Without Lid | |
8 x 12 | |
Natural | |
Polypropylene | |
96 | |
Non-sterile | |
Filter | |
5 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.