Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.

Manufacturer: Thermo Scientific™ 150679

 View more versions of this product

Catalog No. 12-565-98

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Style With lid, airvent
    Grid n/a
    Height (Metric) Exterior 15mm
    No. per Pack 10
    No. per Case 450
    Surface Coating Nunclon™ Delta treated
    Culture Area 56.7cm²
    Diameter (Metric) 100mm
    Volume (Metric) Working 12.5mL
    Sterile Yes
    Lid Yes

    Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs with Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes. These dishes receive the Thermo Scientific™ Nunclon™ Delta surface treatment, a proprietary surface modification that promotes maximum adhesion for a broad range of cell types.

    Nunc culture dishes with a variety of sizes and designs are made from high quality optically clear polystyrene or Permanox plastic.

    • Top and bottom stacking rings for easier handling and more stable stacking
    • Nunclon Delta treated dishes are optimized for cell attachment
    • Sterilized by gamma irradiation
    • Come with or without air vents for gas exchange
    • The culture dishes with 2 x 2mm grid are ideal for cloning experiments and determination of plating efficiency

    Ordering Information:

    174926 and 169558 feature 2mm grids

    171099 and 150340 for suspension culture - not Nunclon

    Includes:

    A certificate which assures user of biological performance as well as traceability.

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit