Thermo Scientific™ Nunc™ Dishes with HydroCell™ Surface

Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of these surface-treated dishes.

Manufacturer: Thermo Scientific™ 174912

 View more versions of this product

Catalog No. 12-566-338

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

For research and single-use only


    Specifications

    Wells 1
    Dish Type Dish | Cell Culture
    Width (Metric) Exterior 15mm
    Style With Airvent
    Length (Metric) Exterior 60mm
    No. per Pack 5
    No. per Case 30
    Diameter (Metric) 60mm
    Volume (Metric) Working 5mL

    Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of Thermo Scientific™ Nunc™ Dishes with Thermo Scientific™ HydroCell™ Surface.

    Features:

    • Covalently immobilized super-hydrophilic polymer forms a thin, even layer on cultureware, resulting in minimal cell adhesion and protein adsorption
    • Depending on cell type, cells can be grown as a suspension of single cells or cell clusters.
    • Minimal cell adhesion for high yield of cells and elimination of unwanted adhesion-induced differentiation
    • Ideal for culturing embryroid bodies, neurospheres or other anchorage-independent cell clusters
    • Sterile and non-pyrogenic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit