Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes

Open and close Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes with one hand due to a proprietary hinged-cap system.

$336.00

Specifications

Material PP (Polypropylene)
No. per Case 500
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Max. Force Packaging Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Max. Force Packaging Price Quantity & Availability  
12-565-801
View Documents
Thermo Scientific™
362694
15mL Bulk
Case of 500 for $336.00
Add to cart
 
12-565-802
View Documents
Thermo Scientific™
362695
15mL Racked This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
12-565-803
View Documents
Thermo Scientific™
362696
50mL Bulk This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
12-565-804
View Documents
Thermo Scientific™
362697
50mL Racked This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Open and close Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotor.

Note: Nunc EZFlip conical centrifuge tube products are not available for commercial sale in sterile format until further notice. Our current EZFlip tubes can be purchased with "NS" (non-sterile) suffix in the catalog number here.

Features:
  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Conical bottom
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Use 50mL tubes up to 9500 x g; 15mL tubes withstand forces up to 8500 x g
  • White writing area and flat caps for sample identification
  • Printed volume markings and graduations
  • Standard dimensions

Ordering Information:

Tubes are supplied in a bulk pack (sleeve) or a rack.

Warranty: 90 days

Specifications

Specifications

PP (Polypropylene)
500
SDS

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit