Thermo Scientific™ Nunc™ General Long Term Storage Tubes

Contiain samples in cost-efficient round-bottom, externally-threaded Thermo Scientific™ Nunc™ General Long Term Storage Tubes.

Manufacturer: Thermo Scientific™ 347783

 View more versions of this product

Catalog No. 12-565-301

  Check Availability
Add to Cart

    Specifications

    Sterility Non-sterile
    Diameter (Metric) Outer 48mm
    Sterile No,No
    Height (Metric) 12.5mm
    Capacity (Metric) 1.8mL
    No. per Case 1800
    No. per Pack 450
    Style Starfoot, round-bottom
    Description Nunc Stor-It Tubes, external thread, round bottom

    Contiain samples in cost-efficient round-bottom, externally-threaded Thermo Scientific™ Nunc™ General Long Term Storage Tubes.

    Starfoot vial fits into grooves of the CryoTube Rack (Cat. No. 376589), which allows one hand operation.

    • Caps and tubes packaged separately to save handling time
    • Tubes are nonsterile
    • Economical choice for less demanding applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit