Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Immuno Washers

Easily wash a variety of well plates with these immuno washers, available in 8- and 12-channel versions to fit all 96-well plates.

Manufacturer:  Thermo Scientific™ 470175

 View more versions of this product

Catalog No. 12-565-381

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Easily wash a variety of well plates with Thermo Scientific™ Nunc™ Immuno Washers. These washers are ideal for low throughput labs that do not have microplate washers, and are available in 8- and 12-channel versions to fit all 96-well plates.

Features:

  • Provides uniform and efficient washing
  • Can be autoclaved for sterilization at 121°C (250°F)
  • Adjustable to all well shapes
  • Requires no electrical connections
  • Design eliminates overfilling and cross-contamination

Specifications:

  • 10.25L x 4.5W x 3.75 in.D (26 x 11.5 x 9.5cm)

Includes:

  • Two thumbscrews and one ruler to make adjustments for various well types
  • Rack for secure storage support
  • Spare parts kit for routine maintenance and cleaning wire—includes five different O-rings and one spring
Description & Specifications

Specifications

11.5cm
9.5cm
26cm
Spare parts kit, ruler and rack.
12-Channel
White
4.5 in.
3.75 in.
10.25 in.
Plate Washer
96-Well Plates
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit