Thermo Scientific™ Nunc™ Low Cell Binding Surface Dishes and Multidishes

Prevent attachment of adherent cells to the surface, allowing formation of anchorage-independent cell colonies such as embryoid bodies.

Manufacturer: Thermo Scientific™ 145389

 View more versions of this product

Catalog No. 12-567-100

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (Metric) 60mm
    Volume (Metric) Working 5mL
    Sterile Yes
    Lid Yes
    Description Tissue Culture Dish
    No. per Pack 10
    No. per Case 20

    Prevent attachment of adherent cells to the surface, allowing formation of anchorage-independent cell colonies with Thermo Scientific™ Nunc™ Low Cell Binding Surface Dishes and Multidishes.

    • Prevents attachment of adherent cells to the surface
    • Ideal for culturing embryroid bodies, neurospheres or other anchorage-independent cell clusters
    • Sterilized by gamma-irradiation and certified to be non-pyrogenic

    Includes: Lid

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit