Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes Available on GSA/VA Contract for Federal Government customers only.

Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes.

Manufacturer: Thermo Scientific™ 152035

 View more versions of this product

Catalog No. 12-565-900

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Dish Type Multidish | Cell Culture
    No. per Pack 5
    No. per Case 20
    Well Count 6
    Surface Coating Poly-D-Lysine coated
    Culture Area 9.6cm²
    Volume (Metric) Working 3mL
    Sterile Yes

    Enhance cell attachment to the culture surface with the extracellular matrix coating on Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated Multidishes, ideal for culturing finicky cells that do not attach to regular cell culture-treated surfaces.

    • Sterile and non-pyrogenic
    • Coated with Poly-D-Lysine, is a chemically synthesized animal-free material

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit