Learn More
Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Supplier: Thermo Scientific™ 140644
Description
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Features:
- Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
- Tabs provide better grip and easy handling
- Nontoxic and nonpyrogenic
Ordering Information:
Packed in resealable bags
Specifications
Polycarbonate Cell Culture Inserts with 8 micron pore size in 6-well plate | |
3.14cm2 | |
1.5 mL | |
8 μm | |
Multidish 6 | |
24 | |
Clear | |
Sterile |
6 | |
Polycarbonate (Membrane) | |
<0.85 x 105 pores/cm2 | |
Culture Insert | |
6 | |
6-Well Plate | |
Cell culture-treated | |
6 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.