Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nuova™ Magnetic Stirrers

Utilize a low profile and a porcelain-coated top plate with Thermo Scientific™ Nuova™ Magnetic Stirrers, a top choice for low-speed stirring.

Manufacturer:  Thermo Scientific™ S18520Q

 View more versions of this product

Catalog No. 11-496-61Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Save space with the low profile of Thermo Scientific? Nuova? Magnetic Stirrers, which feature a porcelain-coated top plate for chemical resistance. An excellent choice for low speed stirring, they are ideal for culture media preparation and slow speed stirring of culture media.

Key Features:
  • Die cast aluminum case provides durability
  • Excellent low speed stirring (100rpm) can be achieved by turning the control knob to setting No. 1
  • Topside drip edge protects internal components from spills
  • Stirrer accommodates up to 20 lb. (9.1kg) load

Includes:

  • Integral ring stand holder accommodates a 0.5 in. (1.3cm) diameter support rod
  • TFE stirbar

Note:

Recommended for use with glass vessels only.

Description & Specifications

Specifications

100 to 1,000rpm
4.5 in.
8.5 in.
11.8 in.
11w
CUL: True; 240V 50/60Hz, 11w, 0.1A
UL, CUL
8.5 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43cm)
240V
11.43cm
21.8cm
29.9cm
0.1A
50/60Hz
240V 50/60Hz
Stirrers
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit