Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nuova™ Stirring Hotplates

Warm applications and prepare culture media with this stirring hotplate, which features excellent low-end temperature control.

Manufacturer:  Thermo Scientific™ SP18420Q

 View more versions of this product

Catalog No. 11-496-56Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Alert:

Recommended for use with glass vessels only


Description

Description

Warm applications requiring stir speeds as low as 100rpm with Thermo Scientific™ Nuova™ Stirring Hotplates, delivering full stirring and heating capabilities. Featuring a compact design, low temperature stability and corrosion-resistant top for a wide range of warming applications, these hotplates reach maximum temperature in just 8 minutes. Embedded heating element ensures even heat distribution.

Key Features:
  • Durable die-cast aluminum case
  • Corrosion-resistant porcelain-coated stainless-steel top
  • Accommodates up to 20 lb. (9.1kg) load
  • Low temperature control as low as 38°C (100°F)
  • Demand-type thermostatic temperature control provides reliable temperature stability: ±5.0°C (9°F) at 371°C (700°F)
  • Embedded heating elements transfer heat evenly across plate
  • Topside drip edge protects internal components if spillage occurs
  • For use with glass vessels only

Includes:

Integral ring stand holder to accommodate a 0.5 in. (1.3cm) diameter support rod

Specifications

Specifications

100 to 1,000rpm
7 x 7 in. (49 sq. in.)
240V
851w
11.43cm
21.8cm
29.9cm
5kg
240V, 851w, 3.6A
Hotplates, Stirrers
38° to 371°C
17.7 x 17.7cm (316.1cm²)
3.5A
4.5 in.
8.6 in.
11.8 in.
11 lb.
UL, CUL listed
8.6 x 11.8 x 4.5 in. (21.8 x 29.9 x 11.43cm)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.