Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Nylon Rainwear Separates with Double-Stitched and Taped Seams
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
Size (English) Waist:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Description
Garments available include 30 in. long (76cm) jacket and 48 in. long (122cm) coat, both with plain collar (no snaps or hood) and snap front closure (4 on jackets, 6 on coats). Jacket also available with attached hood or with 4 collar snaps for detachable hood. Hood is available separately.
- All feature front storm flap
- Bib overalls with elastic suspenders available with or without safety fly
- All seams are double stitched and taped
- Safety yellow
Specifications
Size | 3X-Large |
Material | Nylon, PVC |
Color | Yellow |
Size (English) Chest | 56 to 58 in. |
Size (English) Waist | 52 to 54 in. |
Size (Metric) Chest | 142.2 to 147.3 cm |
Size (Metric) Waist | 132 to 137 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction