Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Electrical Option
SCI_ED

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

Supplier:  Diversified Spaces™ P712LBBK34E

 View more versions of this product

Catalog No. S47581


Add to Cart

Description

Description

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction
Specifications

Specifications

No
30 x 48 in. (76.2 x 121.92 cm)
Grade school science tables or lecture areas
86.36 cm
Red Oak
Plastic Laminate
Plain Apron Table
SEFA compliant and MAS Certified Green™
Chemical resistant, earth-friendly UV
34 in.
Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
Plain Apron
500 lb.
226.79 kg
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit