Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top
Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.
Supplier: Diversified Spaces™ P7216K34N
Description
- 1 in. Epoxy Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Plain Apron Table | |
Chemical resistant, earth-friendly UV | |
High school and above with gas and other heat producing processes | |
86.36 cm | |
34 in. | |
Solid Epoxy | |
Red Oak |
Plain Apron | |
No | |
SEFA compliant and MAS Certified Green™ | |
500 lb. | |
226.79 kg | |
21 x 60 in. (53.34 x 152.4 cm) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction