Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Oak Table with Plain Apron and Solid Epoxy Top: Leg Brace and Electrical Option Available on GSA/VA Contract for Federal Government customers only. Products for Science Education

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Woodcraft Oak Tables are ideal for high school and above with gas and other heat producing processes.

Manufacturer:  Diversified Woodcrafts™ P7146K36LE

 View more versions of this product

Catalog No. S42769


Add to cart

Description

Description

  • 1 in. Epoxy Table Surface
  • 2.25in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

No
Chemical resistant, earth-friendly UV
36 in.
Leg Brace and UL rated electrical
226.79kg
Plain Apron Table
76.2 x 152.4cm
Solid Epoxy
SEFA compliant and MAS Certified Green™
High school and above with gas and other heat producing processes
91.44cm
500 lb.
Wood (Red Oak)
30 x 60 in.
Plain Apron
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit