Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top: Leg Brace, Stretcher and Caster Option
Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.
Supplier: Diversified Spaces™ P7216K34SC
Description
- 1 in. Epoxy Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with 3 in. locking swivel casters
- Includes leg braces, stretcher and casters
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Plain Apron Table | |
Solid Epoxy | |
No | |
500 lb. | |
34 in. | |
86.36 cm | |
226.79 kg |
SEFA compliant and MAS Certified Green™ | |
Chemical resistant, earth-friendly UV | |
High school and above with gas and other heat producing processes | |
Plain Apron | |
Leg Brace, Stretcher and Caster | |
21 x 60 in. (53.34 x 152.4 cm) | |
Red Oak |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction