Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Oak Technical™ Antistatic Vinyl Gloves

Manufacturer-suggested ISO Class 3 (Class 1)

Manufacturer:  PIP™ 10096133

Catalog No. 11-388-73

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Specifically developed to eliminate damage to delicate electronic components caused by electrostatic discharge and particulate contamination. ISO Class 3 (Class 1) compatible.

  • Will dissipate a charge of 5kV to 0 in less than two seconds
  • Surface resistivity, 4.5 x 1011 ohms/cm2
  • Can be used with Class II ESD-sensitive devices
  • Specially formulated blend of PVC prevents static buildup and contamination problems
  • Antistatic agent is an integral part of glove compound, which does not contain ammonium chloride or free carbon particles
  • Length: 12 in. (30cm)
  • Textured finish
  • Ambidextrous
  • Seamless, with rolled cuffs
  • Pink color for easy identification

Specifications

Specifications

Safety
Small
30.5 cm
Vinyl
12 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit