Learn More
Oakton 340 Datalogging Thermistor Thermometer
Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range
$580.50
Specifications
Certifications/Compliance | CE, ISO 9001:2000, NIST |
---|
Includes: Three AA batteries providing 400 hours continuous (without use of backlighting)
Requires: Two 400-series thermistor probes (not included)
Catalog Number | Temperature Range (Metric) | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Temperature Range (Metric) | For Use With (Application) | Price | Quantity & Availability | |||||
13-300-206
|
-40°C to +150°C | Food processing plants, research and science labs, building maintenance areas |
Each for $580.50
|
|
Description
Enables simultaneous monitoring of current, minimum, and maximum readings.
- Datalogging for up to 2000 points
- Menu-driven setup and operation with detailed on-screen information
- USB output for easy transfer of stored data
- Standard bayonet connectors
- All push-button operation
- °C/°F selectable
- Minimum and maximum temperature display Displays highest/lowest temperature since meter was switched on, or use Min/Max Hold Mode to continuously update lowest/highest temperature
- Temperature offset calibration adjustment Push-button adjustment for fine-tuning factory calibration
- Hold function
- Auto-off function Turns off meter after 17 minutes of nonuse to save batteries
- Sealed keypad and ABS plastic case; available rubber armor Meet IP54 standards for splash resistance; armor adds protection and features a built-in stand
Order Info
Meter dimensions: 4W x 7H x 2 in. D
Certifications
CE approved. Available with NIST certification. ISO 9001:2000, CE marked
Warranty and Services
Three years
Specifications
CE, ISO 9001:2000, NIST |
Software only compatible with older versions of Windows (7 or XP)
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.