Oakton™ CON 11 Standard Conductivity Meter

Reads both conductivity and TDS with autoranging across five ranges, ergonomically designed for one-handed use

 View more versions of this product

Catalog No. 13-620-236

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Model Meter Kit
    Includes Meter, conductivity cell 35608-50 (K-1.0), probe holder, calibration solution pouches (four each of 477, 1413, 2704, and 15,500 mS), four rinse pouches, batteries, and hard carrying case
    Range (Conductivity) 0 to 19.99μS, 0 to 199.9μS, 0 to 1999μS, 0 to 19.99mS, 0 to 199.9mS
    Resolution (Conductivity) 0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
    Accuracy (Conductivity) ±1% FS
    Range (TDS) 0 to 9.99ppm, 0 to 99.9ppm, 0 to 999ppm, 1 to 9.99ppt, 1 to 199.9ppt
    Resolution (TDS) 0.01ppm, 0.1ppm, 1ppm, 0.01ppt, 0.1ppt
    Accuracy (TDS) ±1% FS
    Temperature Compensation Automatic or Manual
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.5°C
    Display Type LCD
    Data Points 50
    Battery Life 200 hr.
    Battery Type Four AAA
    Certifications/Compliance CE, ISO 9001
    Weight (English) 0.03 oz.
    Calibration Points Single or multipoint
    Cell Constant 0.1, 1.0, 10cm-1
    For Use With (Application) Conductivity
    Height (Metric) 19cm
    Length (English) 3.5 in.
    Sensor Types Conductivity
    Temperature Range (Metric) -10° to +110°C
    Voltage 1.5V
    Width (English) 1.25 in.
    Width (Metric) 4.5cm
    Warranty 2 Years

    Simple-to-use portable meter measures conductivity and TDS across five ranges with autoranging for all. Dual-display shows conductivity plus temperature in °C with push-button ease; memory saves 50 data sets.

    • With manual or automatic temperature compensation and auto or manual, single or multipoint calibration for ±1% full-scale accuracy
    • Features HOLD function, auto off, ready indicator, error messages
    • Water-resistant membrane keypad Conductivity-to-TDS factor is adjustable from 0.4 to 1.0.
    • Dimensions: 3.5L x 1.25W x 7.5 in.H (6.9 x 4.5 x 19cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit