Oakton™ CON 110 Advanced Meter

Customize meter parameters for specific applications

 View all options for this product

Catalog No. 13-620-241


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Model Meter Only
    Includes Meter, conductivity cell 35608-50 (K-1.0) with 3-ft. cable, software, one probe holder, and batteries
    Range (Conductivity) 0 to 19.99μS, 0 to 199.9μS, 0 to 1999μS, 0 to 19.99mS, 0 to 199.9mS
    Resolution (Conductivity) 0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
    Accuracy (Conductivity) ±1% FS
    Temperature Compensation Automatic or Manual
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.5°C
    Display Type LCD
    Data Points 100
    Outputs RS232
    Battery Life 200 hr.
    Battery Type Four AAA
    Certifications/Compliance ISO 9000 2000
    Weight (English) 0.03 oz.
    Calibration Points Single or multipoint
    Cell Constant 0.1, 1.0, 10cm-1
    Detection Range 0.00 to 19.99μS, 0.0 to 199.9μS, 0 to 1999μS, 0.00 to 19.99mS, 0.0 to 199.9mS
    For Use With (Application) Conductivity
    Height (Metric) 19cm
    Length (English) 3.5 in.
    Sensor Types Conductivity
    Temperature Range (Metric) -10° to +110°C
    Voltage 1.5V
    Width (English) 1.25 in.
    Width (Metric) 4.5cm
    Warranty 2 Years

    Reads conductivity 0.00µS to 199.9mS across five ranges with single or five-point, manual or automatic calibration. Stores and recalls 100 readings with temperature in °C or °F.

    • Advanced set-up mode enables user to check calibration data and customize features
    • Adjust the temperature coefficient
    • Select one of three cell constants (1.0cm-1; 0.1cm-1; or 10cm-1)
    • Select manual or autoranging and manual or automatic temperature compensation
    • Mode can also be used to program Ready indicator, auto shutoff, and more
    • Press HOLD button to freeze data on the LCD display
    • RS-232 output enables continuous download of data to printer
    • With built-in stand and electrode holder

    • Membrane keypad is water resistant
    • Compatible with AC adapter 13-300-126 (not included)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit