Oakton™ Conductivity/TDS/ATC Probes for CON 10, CON 100, CON 200 Meters

Choose from stainless-steel, epoxy and glass bodies; 0.1, 1.0 and 10cm-1 cell constants

 View more versions of this product

Catalog No. 13-620-331

  Check Availability
Add to Cart

    Specifications

    Material Glass
    For Use With (Application) ATC, Conductivity, TDS
    Cell Constant 10.0
    Operating Temperature Range (Metric) 0° to 100°C
    Probe Conductivity/TDS
    Includes Built-in temperature compensation
    Diameter (English) Body 0.47 in.
    Diameter (Metric) Body 12mm
    For Use With Oakton Conductivity CON 10 (15-500-026), CON 100 (15-500-028, 15-500-029), CON200 (15-500-030, 15-500-031) meter
    Length (English) 3.93 in.
    Length (English) Cable 36 in.
    Length (Metric) 100mm
    Length (Metric) Cable 0.9m
    Temperature (Metric) Range 0 to 100°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit