Oakton™ Conductivity/TDS/ATC Probes for CON 10, CON 100, CON 200 Meters

Choose from stainless-steel, epoxy and glass bodies; 0.1, 1.0 and 10cm-1 cell constants

 View more versions of this product

Catalog No. 13-620-329

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Cell Constant 10.0
    Diameter (English) Body 0.47 in.
    Diameter (Metric) Body 12mm
    For Use With Oakton Conductivity CON 10 (15-500-026), CON 100 (15-500-028, 15-500-029), CON200 (15-500-030, 15-500-031) meter
    Length (English) 3.93 in.
    Length (English) Cable 36 in.
    Length (Metric) 100mm
    Length (Metric) Cable 0.9m
    Material Epoxy
    Operating Temperature Range (Metric) 0° to 80°C
    Probe Conductivity/TDS
    Includes Built-in temperature compensation
    Temperature (Metric) Range 0 to 80°C
    For Use With (Application) ATC, Conductivity, TDS

    For Oakton Conductivity Meters:

    • CON 10 (15-500-026)
    • CON 100 (15-500-028, 15-500-029)
    • CON200 (15-500-030, 15-500-031)
    Choose from three different cell constants:
    • K= 1.0 for midrange conductivity measurements.
    • K= 10.0 for high conductivity measurements near or above 20mS.
    • K= 0.1 for low conductivity measurements near or below 20µS

    Model Selection:

    • Each cell has 3-ft cable and a two-band platinum sensor
    • All have built-in temperature compensation
    • Epoxy Body cells have a temperature range of 0° to 80°C (32° to 176°F
    • Glass Body and Stainless-steel Body cells have a temperature range of 0° to 100°C (32° to 212°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit