Oakton™ DO Six+ Portable Dissolved Oxygen Meters

No warm up time required for low-maintenance galvanic probe

 View more versions of this product

Catalog No. 15-500-111

  Check Availability
Add to Cart

    Specifications

    Product Type DO Six+ Portable Dissolved Oxygen Meter Kit
    Warranty 3 Years
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.5 °C
    Display Type LCD
    Includes Meter, Galvanic dissolved oxygen probe, electrolyte solution, sample bottles, membrane caps, protective rubber boot, 4 AA batteries, hard plastic carrying case;
    Battery Type AA
    Certifications/Compliance CE
    Accuracy (DO) ±1.5% FS
    Operating Limits Ambient Temperature Range 0° to 50 °C
    Range (DO) 0 to 20mg/L
    Range (Salinity) 0 to 50ppt
    Resolution (DO) 0.01mg/L
    Saturation Range 0 to 200%
    Saturation Resolution 0.1%
    Temperature (English) Range 32° to 122°F
    Temperature (Metric) Range 0° to 50°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit