Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ DO Six+ Portable Dissolved Oxygen Meters
High accuracy combined with economical pricing.
Specifications
Temperature (Metric) Range | 0°C to 50°C |
---|---|
Resolution (Temperature) | 0.1°C |
Accuracy (Temperature) | ±0.5 °C |
Display Type | LCD |
Certifications/Compliance | CE |
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity & Availability | ||||
15-500-110
|
Oakton™
3564312 |
Meter, Galvanic dissolved oxygen probe, electrolyte solution, membrane caps, protective rubber boot, 4 AA batteries | DO Six+ Portable Dissolved Oxygen Meter | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Description
DO 6+ Meter
- Measures dissolved oxygen in ppm and mg/L
- Clear LCD with enunciators to aid in use and troubleshooting
- Six simple buttons allow for freezing readings, toggling between display units and temperature results, setup, calibration, and automatic barometric and salinity compensation after manual parameter inputs
- Simple design to view electrode slope, zero offset and millivolt values for electrode diagnostics
- Accurate results with economical pricing
- Manual input with meter calculated corrections for pressure and salinity
- With protective rubber boot that also acts as benchtop stand
- Automatic temperature compensation
For testing water quality in wastewater, surface water, ground water and drinking water
Specifications
0°C to 50°C | |
±0.5 °C | |
CE | |
0°C to 50°C | |
0 to 50ppt | |
0 to 200% | |
32°F to 122°F | |
±1.5% FS |
0.1°C | |
LCD | |
3 Years | |
0 to 20mg/L | |
0.01mg/L | |
0.1% | |
AA |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title