Oakton™ EcoTestr™ TDS/ EC/ Salt/ pH 2 Portable Meter

Simplicity with Oakton reliability

 View more versions of this product

Catalog No. 15-500-302

  Check Availability
Add to Cart

    Specifications

    Product Type EcoTestr 2 Portable Meter
    Temperature Compensation Automatic, 0° to 50°C
    Includes Four 1.5V Alkaline batteries
    Battery Type Alkaline
    Weight (English) 3.25 oz.
    Weight (Metric) 90g
    For Use With (Application) For low TDS
    Height (English) 30.5 in.
    Height (Metric) 16.8cm
    Range (TDS) 0 to 1990ppm
    Temperature Range (Metric) 0° to 50°C
    Resolution (TDS) 10ppm
    Accuracy (TDS) ±1% FS
    IP Rating 67
    Calibration Points Manual single point
    Length (English) 2.75 in.
    Length (Metric) 3.2cm
    Sensor Types Conductivity
    Voltage 1.5V
    Width (Metric) 3.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit