Oakton™ EcoTestr™ TDS/ EC/ Salt/ pH 2 Portable Meter

Simplicity with Oakton reliability

 View more versions of this product

Catalog No. 13-620-455

  Check Availability
Add to Cart

    Specifications

    Product Type EcoTestr 2 Portable Meter
    Weight (English) 0.11 oz.
    Weight (Metric) 90g
    Height (English) 30.5 in.
    Height (Metric) 16.8cm
    Width (Metric) 3.8cm
    Accuracy (Salinity) ±1% FS (±3% above 7 ppt)
    Temperature Compensation 0° to 50°C
    Includes Four 1.5V Alkaline batteries
    Battery Life 150 hr.
    Battery Type A76/LR44 Alkaline
    IP Rating 67
    Calibration Points 1
    For Use With (Application) For salt
    Length (English) 2.75 in.
    Length (Metric) 3.2cm
    Range (TDS) 0 to 100ppt
    Temperature Range (Metric) 0° to 50°C
    Voltage 1.5V
    Resolution (TDS) 0.10ppt

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit