Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ Electrodes and Probes for pH 1100 and pH 2100 Meters, pH/ATC Combination Electrode, Double Junction

Outstanding value at an economical cost.

$237.00 - $245.00

Specifications

Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Junction Double
Internal Reference Ag/AgCl
Length (English) Cable 36 in.
View More Specs

Products 2
Catalog Number Connector Types Material Temperature (English) Operating Temperature (Metric) Operating Price Quantity & Availability  
Catalog Number Connector Types Material Temperature (English) Operating Temperature (Metric) Operating Price Quantity & Availability  
13-620-327
View Documents
BNC/Mini-Phone ATC Epoxy 32°F to 176°F 0°C to 80°C
Each for $237.00
Add to cart
 
13-620-324
View Documents
BNC Glass 32°F to 212°F 0°C to 100°C
Each for $245.00
Add to cart
 
Description

Description

Replacement Electrodes

  • pH electrode is double junction, refillable with glass body
  • Temperature probe is 304 stainless steel and used for readings with Automatic Temperature Compensation
  • With 3 ft. (0.9m) long cable
  • “All-in-One” pH electrode/temperature probe has an epoxy body, gel filled, and available in single or double junction
  • With a BNC connector for pH, a phono plug for temperature, and a 30 in. (0.8m) long cable

Specifications

Specifications

0.47 in.
Double
36 in.
0 to 12
12 mm
Ag/AgCl
0.9 m
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit