Oakton™ pH 110 Advanced Portable Meter

Easily track and review large volumes of pH, mV and temperature data

 View more versions of this product

Catalog No. 13-620-238

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Resolution (Temperature) 0.1 for 10° to 110°C
    Display Type LCD
    Data Management Details Can store and recall up to 100 data sets
    Inputs pH 110 meter
    Includes Meter, pH electrode, temperature probe, 20 solution pouches, sample bottle, batteries, instructions and carrying case
    Range (pH) -2 to 16
    Detection Range -2 to +16pH
    Resolution (pH) -2 to 16
    For Use With (Application) pH
    Resolution 0.1pH
    Temperature (Metric) Range -10° to +110°C
    Range (mV) 0 to ±1999mV
    Resolution (mV) 0.1 Up to ±199.9, 1 beyondmV
    Accuracy (mV) ±0.2 within 199.9mV, ±2 beyond 200mV
    Calibration Points (pH) Up to 5
    Accuracy (Temperature) ±0.5°C
    Certifications/Compliance USA, NIST
    Accuracy (pH) ±0.01

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit