Oakton™ pH 110 Advanced Portable Meter

Easily track and review large volumes of pH, mV and temperature data

 View all options for this product

Catalog No. 13-620-239


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Includes Built-in stand, instructions and four AAA batteries
    Range (pH) -2 to 16
    Resolution (pH) -2 to 16
    Accuracy (pH) ±0.01
    Range (mV) 0 to ±1999mV
    Resolution (mV) 0.1 Up to ±199.9, 1 beyondmV
    Accuracy (mV) ±0.2 within 199.9mV, ±2 beyond 200mV
    Calibration Points (pH) Up to 5
    Resolution (Temperature) 0.1 for 10° to 110°C
    Accuracy (Temperature) ±0.5°C
    Display Type LCD
    Data Management Details Can store and recall up to 100 data sets
    Inputs pH 110 meter
    Battery Type Four AAA
    Certifications/Compliance USA, NIST
    Detection Range -2 to +16pH
    For Use With (Application) pH
    Resolution 0.1pH
    Temperature (Metric) Range -10° to +110°C

    • Dual pH (or mV) and °C/°F temperature display
    • Advanced setup mode can display previous pH, mV, and temperature calibration data
    • Push-button five-point pH calibration and offset mV calibration
    • Ready indicator alerts when reading has stabilized
    • Recalls electrode slope, electrode offset, and 100 sets of stored readings
    • Selectable manual or automatic temperature compensation
    • Downloads readings to computer or printer via RS-232 connection
    • Supplied software creates PC data files; data can be printed continuously
    • Ergonomic design; meter fits easily in the hand
    • Electrode bracket positions electrode for one-handed operation

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit