Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters

Compact, space-saving design with a larger, easier-to-read display

 View more versions of this product

Catalog No. 13-620-452

  Check Availability
Add to Cart

    Specifications

    Warranty 3 Years
    Accuracy (mV) ±1% FS
    Resolution (Temperature) 0.1°F (°C)
    Includes Meter, Conductivity/temp probe (35608-74) , probe holder
    Accuracy (TDS) ±1% FS
    For Use With (Application) Measures Conductivity, TDS, and temperature (F or C)
    Range (TDS) 0.00 ppm to 100.0 ppt at 0.5 factor (200.0 ppt at 1.0 factor)
    Resolution (Conductivity) 0.01μS/cm, 0.1μS/cm, 1μS/cm, 0.01mS/cm, 0.1mS/cm
    Temperature Range (English) 23° to 220°F
    Temperature Range (Metric) -5° to +105.0°C
    Type CON 700
    Voltage 110/240VAC
    Calibration Points Up to 5 points
    Accuracy (Temperature) ±0.3°F (°C)
    Display Type LCD
    Range (Conductivity) 0.000μS/cm to 200mS/cm (autoranging over 5 subranges)
    Resolution (TDS) 0.01 ppm, 0.1 ppm, 1 ppm, 0.01 ppt, 0.1 ppt
    Temperature Compensation Automatic or manual from 0° to 100°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit