Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters

Compact, space-saving design with a larger, easier-to-read display

 View more versions of this product

Catalog No. 13-620-464

  Check Availability
Add to Cart

    Specifications

    Warranty 3 Years
    Calibration Points (pH) 5
    Display Type LCD
    Probe Type Conductivity/Temperature
    Accuracy (TDS) ±1% FS
    For Use With (Application) Measures pH, mV, conductivity, total dissolved solids (TDS), and temperature (C or F)
    Resolution (pH) 0.01
    Range (Conductivity) 0μS/cm to 200mS/cm
    Resolution (Conductivity) 0.01μS/cm, 0.1μS/cm, 1μS/cm, 0.01mS/cm, 0.1mS/cm
    Resolution (TDS) 0.01ppm, 0.1ppm, 1ppm, 0.01ppt, 0.1ppt
    Temperature Range (Metric) 0° to 100°C
    Type pH/Con 700
    Range (mV) ±2000mV
    Resolution (mV) 0.1 Within 199.9mV, ±1 beyond 199.9mV
    Accuracy (mV) ±0.2 within 199.9mV, ±2 beyond 200mV
    Resolution (Temperature) 0.1°C
    Includes PC 700 meter with pH electrode, conductivity/temperature probe, electrode stand
    Range (pH) 0 to 14
    Range (TDS) 0ppm to 100ppt at 0.5 factor (200ppt at 1 factor)
    Temperature Compensation Automatic or manual from 0° to 100°C
    Temperature Range (English) 32° to 212°F
    Calibration Points Up to 5 points
    Accuracy (pH) ±0.01
    Voltage 110/240VAC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit