Oakton™ pH and pH/Conductivity Electrode Replacements

 View more versions of this product

Catalog No. 15-500-002

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 1 Year
    Temperature (English) Operating 32° to 176°F
    Applications pH measurement in the field, clean water, general purpose applications
    Type pH electrode
    Temperature (Metric) Operating 0° to 80°C
    Junction Single
    Diameter (Metric) 12mm
    Length (Metric) Cable 0.96m
    Connector Types BNC
    For Use With Oakton pH 110, all Oakton pH meter except pH Wand and pH/CON 10
    pH Range 0 to 14
    Internal Reference Ag/AgCl
    Length (English) 5.12 in.
    Length (English) Cable 36 in.
    Diameter (English) 0.47 in.
    Tip Type Round
    Storage Requirements Oakton electrode storage solution or a 2 to 4mol/L KCl solution
    Length (Metric) 130mm
    Material Epoxy
    Filling Solution Type Gel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit