Oakton™ pH and pH/Conductivity Electrode Replacements

 View more versions of this product

Catalog No. 15-500-016

  Check Availability
Add to Cart

    Specifications

    Warranty 1 Year
    Diameter (Metric) 12mm
    Connector Types BNC/ATC
    For Use With Oakton pH 5, pH 6, pH 510, Ion 510, pH 1100, pH 2100
    pH Range 0 to 14
    Length (English) Cable 36 in.
    Temperature (English) Operating 32° to 176°F
    Applications Ideal for field, clean water, general purpose applications
    Diameter (English) 0.47 in.
    Tip Type Round
    Type pH/temperature electrode
    Temperature (Metric) Operating 0° to 80°C
    Length (Metric) Cable 0.96m
    Length (English) 5.12 in.
    Storage Requirements Oakton electrode storage solution or a 2 to 4mol/L KCl solution
    Material Epoxy
    Junction Double
    Length (Metric) 130mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit