Oakton™ Six+ Portable Salinity Meters

For quick, accurate, affordable and single point salinity measurements

 View more versions of this product

Catalog No. 15-500-107

  Check Availability
Add to Cart

    Specifications

    Product Type Salinity Meter
    Accuracy (Temperature) ±0.5°C
    Diameter (English) 0.6 in.
    Diameter (Metric) 15.7mm
    Length (English) 5.12 in.
    Length (Metric) 12.7 to 0.12mm
    Temperature (English) Range 50° to 230°F
    Temperature (Metric) Range 10° to 110°C
    Range (Salinity) 0 to 50ppt
    Includes Meter, Conductivity/TDS temperature probe (K=1), protective rubber boot, batteries

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit