Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Class II High-Viz Break-Away Vest
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
132.08 to 137.16 cm
91.4 to 96.5 cm
Description
- ANSI™/ISEA 107-2010 Class II
- Lightweight yellow polyester
- 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—one 360° horizontal strip and two vertical shoulder stripes
- One outside right front bottom pocket with pencil/pen subcompartment
- One utility loop outside left chest
- Hook-and-loop closure
- Machine washable
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Color | Yellow |
Size | 3X-Large |
Size (English) Chest | 52 to 54 in. |
No. of Pockets | 2 |
Size (Metric) Chest | 132.08 to 137.16 cm |
Tape Type | 2 in. W 3M™ Scotchlite™ reflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction