Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Class II High-Viz T-Shirt
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
5X-Large
Description
- 100% polyester ANSI wicking
- Wicks and expels perspiration
- Eliminates chafing and clinging to skin
- Resistant to wrinkles, odors, bacteria, and mildew
- Colorfast and machine-washable with low shrinkage; dries fast
- 2 in. (5.1cm) 3M™ Scotchlite™ reflective striping for torso and upper body
- Reflective tape made to last for up to 25 washings
- Color: Yellow
Compliance
Meets ANSI/ISEA 107-2010 standards.
Warranty and Services
Reflective tape guaranteed for 25 washings.
Specifications
Size | Large |
Material | Polyester |
Color | Yellow |
No. of Pockets | 1 |
Certifications/Compliance | ANSI ISEA 107-2010 Class 2 |
Tape Type | 2 in. reflective stripes |
Weight (English) | 16 oz. |
Weight (Metric) | 455 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction