OccuNomix™ High-Viz Bomber Jackets

Manufacturer: Occunomix International Inc LUXTJBJBY3X

 View more versions of this product

Catalog No. 19-520-432

  Check Availability
Add to Cart

    Specifications

    Size 3X-Large
    Includes Black collar, cuffs and waistband, rollup and removable hood, removable inner jacket and removable outer jacket sleeves
    Material Polyester
    Liner Material Fleece
    Size (English) Chest 56 to 58 in.
    Color Black
    Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
    Closure Type Snap Storm Flap, Zipper
    Seam Type Sealed
    No. of Pockets 4.0
    Coating Polyurethane
    Size (Metric) Chest 142 to 147cm
    Certifications/Compliance ANSI ISEA Class 3, ASTM F 2732

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit