OccuNomix™ High-Viz Half-Sleeve Mesh Vest

Manufacturer: Occunomix International Inc LUXHSCLC3ZYM

 View more versions of this product

Catalog No. 19-520-410

  Check Availability
Add to Cart

    Specifications

    Size (Metric) Chest 91.4 to 96.5cm
    Tape Type 2 in. Silver reflective stripes
    Material Polyester
    Size Medium
    No. of Pockets 2.0
    Size (English) Chest 36 to 38 in.
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit