Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Viz Standard Vest
Click to view available options
Size:
X-Large
2X-Large
Size (English) Chest:
44 to 46 in.
48 to 50 in.
Size (Metric) Chest:
111.76 to 116.84 cm
121.92 to 127 cm
Description
- Lightweight ANSI Class II materials
- 2 in. (5cm) reflective tape: two 360° horizontal stripe, two vertical stripes
- Hook and loop closure
- Yellow
Specifications
Color | Yellow |
Size | 2X-Large |
Size (English) Chest | 48 to 50 in. |
Size (Metric) Chest | 121.92 to 127 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction