OccuNomix™ International High-Viz Orange Bomber Jackets

Manufacturer: Occunomix International Inc LUXTJBJOS

 View more versions of this product

Catalog No. 19-520-427A

  Check Availability
Add to Cart

    Specifications

    Size Small
    Includes Black collar, cuffs and waistband, rollup and removable hood, removable inner jacket and removable outer jacket sleeves
    Material Polyester
    Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
    Closure Type Snap Storm Flap, Zipper
    Seam Type Sealed
    Liner Material Nylon
    No. of Pockets 4.0
    Size (English) Chest 36 to 38 in.
    Coating PVC
    Size (Metric) Chest 91.4 to 96.5cm
    Certifications/Compliance ANSI ISEA Class 3, ASTM F 2732
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit