Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Safety Vests
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127, 132.08 to 137.16 cm
132.08 to 137.16 cm
142.24 to 147.32 cm
Specifications
Specifications
Color | Hi-vis Orange |
Size | X-Large |
Size (English) Chest | 44 to 46 in. |
No. of Pockets | 2 |
Size (Metric) Chest | 111.76 to 116.84 cm |
Tape Type | 2 in. 3M™ Scotchlite™ reflective stripes |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction