OccuNomix™ Speed Collection Premium Breathable Rain Jackets

100% Polyester 300 denier maximum breathable waterproof jacket

Manufacturer: Occunomix International Inc SPBRJY2X

 View more versions of this product

Catalog No. 19-520-012

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Includes Hook and loop sleeve strap, hideaway hood, internal storm flap
    Material Polyester, 300 Denier PU and PTFE
    Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
    Closure Type Zipper, Snap
    Length (English) 31.2 in.
    Length (Metric) 79.2cm
    Seam Type Sealed
    Liner Material Poly Cotton
    No. of Pockets 3.0
    Size (English) Chest 52 to 54 in.
    Size (Metric) Chest 132 to 137cm
    Certifications/Compliance ANSI ISEA 107-2010, Class 3
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit