Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Speed Collection Premium Breathable Rain Jackets
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
Size (Metric) Chest:
101 to 106 cm
111.7 to 116.8 cm
121.9 to 127 cm
132 to 137 cm
142.2 to 147.3 cm
152.4 to 157.4 cm
162.5 to 167.6 cm
Description
- 3M™ Scotchlite™ reflective material measuring 2 in. (5cm)
- Two 360° horizontal stripes, four 360° horizontal sleeve stripes
- Polyester, PU and PTFE bicomponent transfer laminate membrane with sealed seams and poly cotton liner
- Hideaway hood and waterproof zippers with internal storm flap
- Hook and loop sleeve strap
- Two side pockets and 1 sleeve pocket with waterproof zippers
- Color: Yellow
Compliance
Meet ANSI/ISEA 107-2010 standards.
Specifications
Size | Medium |
Material | Polyester, Polyurethane (300 Denier), PTFE |
Color | Yellow |
Closure Type | Snap, Zipper |
Certifications/Compliance | ANSI ISEA 107-2010, Class 3 |
Seam Type | Sealed |
Liner Material | Poly Cotton |
No. of Pockets | 3 |
Tape Type | 2 in. 3M™ Scotchlite™ reflective stripes |
Size (English) Chest | 40 to 42 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction