OccuNomix™ Speed Collection Premium Breathable Rain Pants

Rugged, waterproof and comfortable

Manufacturer: Occunomix International Inc SPBRPY2X

 View more versions of this product

Catalog No. 19-520-024

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3.0
    Material Polyester
    Size 2X-Large
    Size (English) Waist 52.25 in.
    Gender Male
    Size (English) Inseam 33 in.
    Color Yellow
    Size (Metric) Inseam 83.8cm
    Suspender Detachable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit