Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Speed Collection Premium Breathable Rain Pants
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
43.25 in.
46.25 in.
49.25 in.
52.25 in.
55.25 in.
58.25 in.
61.25 in.
Description
- 100% waterproof, maximum breathable PU and PTFE bi-component, transfer laminate membrane with sealed seams
- 3M™ Scotchlite™ Reflective Material, 5.1cm (2 in.)
- Zipper front with elastic back, and 3 pockets with waterproof zippers: 2 front, 1 back
- Detachable black suspenders with high-visibility trim
- Yellow; available in sizes Medium to 5X-Large
- Cordura™ back patch provides stability on wet equipment
- Full-length, two-way waterproof zippers with internal storm flaps offer full access from waist to ankle
- Gussetted design and articulation at knee provide increased comfort and mobility
Compliance
Compliant with Viral Penetration ASTM Method F 1671; ANSI 107-2010 Polyester
Specifications
Size | Large |
Gender | Men's |
Material | Polyester |
Color | Yellow |
No. of Pockets | 3 |
Size (English) Inseam | 32 in. |
Size (English) Waist | 46.25 in. |
Size (Metric) Inseam | 81.3 cm |
Item Description | Includes detachable suspenders |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction