Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Speed Collection Premium Cold Weather Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- 3M™ Scotchlite™ reflective material measuring 2 in. (5cm), one 360° horizontal, two vertical, two 360° horizontal sleeve, four 360° horizontal leg stripes
- Polyester PU and PTFE bicomponent transfer laminate membrane with sealed seams
- Lined with 3M Thinsulate™ Insulation, detachable, peaked Thinsulate™ lined
- Hood with adjustable velcro and D ring, storm flap with YKK™ 2-way zipper
- Storm flap with 2-way waterproof leg, zippers for full access from hip to boot
- Adjustable sleeve cuffs, internal knee pad pockets
- Waterproof elastic snow lock leg cuff, underarm air vents, elastic waist ribbing with storm flap
- Pockets: 2 front side, 2 front chest with waterproof zippers and D Ring, 2 back hook-and-loop zipper closure, 1 inside phone pocket w/ zip, 1 inside with flap cover
- Color: Yellow
Compliance
Meet ANSI/ISEA 107-2010 standards.
Specifications
Size | Medium |
Material | Polyester |
Color | Yellow |
No. of Pockets | 7 |
Size (English) Chest | 40 to 42 in. |
Size (English) Inseam | 30 in. |
Size (English) Waist | 32 to 34 in. |
Size (Metric) Chest | 101.6 to 106.68 cm |
Size (Metric) Inseam | 76.2 cm |
Size (Metric) Waist | 81.28 to 86.36 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction