Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Speed Collection Premium Motorcycle Soft Shell Jackets

Lightweight jacket perfect for layering

$161.00

Specifications

Material Polyester
Color Yellow
Collar Type Standard
No. of Pockets 3
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-520-005
View Documents
OccuNomix™
SPMSSY2X
2X-Large
Each for $161.00
Add to cart
 
19-520-002
View Documents
OccuNomix™
SPMSSYXL
X-Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-520-004
View Documents
OccuNomix™
SPMSSYL
Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-520-007
View Documents
OccuNomix™
SPMSSY4X
4X-Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-520-006
View Documents
OccuNomix™
SPMSSY3X
3X-Large This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • 3M™ Scotchlite™ reflective material measuring 2 in. (5cm)
  • Two 360° horizontal stripes, four 360° horizontal sleeve stripes
  • 100% Polyester high-stretch fiber with water-repellant finish
  • Inner core of waterproof PU laminate hydrophilic film and breathable membrane with fleece lining
  • Adjustable sleeve cuffs with YKK™ zippers, elastic pull cord with spring-loaded stopper for waist adjustment
  • Two side pockets and one zippered sleeve pocket
  • Color: Yellow

Compliance

Meet ANSI/ISEA 107-2010 standards.

Specifications

Specifications

Polyester
Standard
2 in. 3M™ Scotchlite™ reflective stripes
Yellow
3
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit