Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

Supplier:  Bel-Art™ F371101128

 View more versions of this product

Catalog No. 22-271833


Edge
Add to Cart

Description

Description

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

Specifications

Specifications

38 mm
Octagon
Alnico Magnet
0.37 in.
Yes
9.5 mm
Each
White
1.5 in.
FDA, USP Class VI, ISO 9001:2008
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit